Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # RR665-18
Zoro # G3868658
original price:
$11.99
10% off
new price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR665-18
- Zoro # G3868658
- UPC # 071497177391
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Flat, Eggshell, Satin, Semigloss, Gloss, Enamels, Primers, Urethanes, Epoxies |
Features | Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-zftp18inx3/16in Woven Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Angled Sash Paint Brush, Tynex Chinex & Orel (144152720)
- RUST-OLEUM Spar Varnish, Clear, Polyurethane (207008)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-18)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (RR502)
- WOOSTER Wooster Super/FAB 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK (RR583-4 1/2)
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-4)
- PURDY 509454000 0.375 in. Pipe Roller Refill (79819945406)
- Wooster Paint Roller Covers