Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/4" Nap Nap, Fabric
Mfr # R232
Zoro # G3276195
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/4" Nap
- Cover Material Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R232
- Zoro # G3276195
- UPC # 71497154439
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/4" Nap |
Cover Material | Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Description
Proprietary dark gray, shed-resistant fabric, the first non-woven fabric in our industry, for all epoxies and urethanes. Great pickup, release and flow for fast results. Green double-thick polypropylene core resists water, solvents and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMBAT PORTAPAINT HDPE Paint Tray Liner, 1 qt, 13" L, 1/2" D, 10" W, 10 PK (5054)
- CABOT Cabot 3400 Timber Oil, Natural, 5 gal Can (3400)
- RAINGUARD BRANDS 1 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1356)
- MIDWEST RAKE 3" Chip Paint Brush (48133)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric, 6 PK (R271-4)
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- WOOSTER 12" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-12)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (RR664-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric, 2 PK (RR313-4.5)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (00R2810090)
- Wooster Paint Rollers and Frames