Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/4" Nap, Fabric
Mfr # R232-18
Zoro # G1706722
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/4"
- Cover Material Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R232-18
- Zoro # G1706722
- UPC # 71497154439
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Nap Size | 1/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Oil Based, Water Based |
Includes | (2) Endcaps |
For Use With | 8614, and BR412-21, BR045-18, BR047-18, Mfr. No. BR036-18 |
Features | Great Pickup, Release and Flow for Fast Results, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Compatible Roller Frame Style | Yoke |
Surface Texture | Smooth |
Surface Material | Concrete |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Yoke, 18 in Overall Length, 1/4 in Nap Size, Surface Material Concrete, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Shed-Resistant Fabric, Core Material Polypropylene, For Use With 8614, BR412-21, BR045-18, BR047-18, BR036-18, Includes (2) End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Universal Gray, Gloss, 12 oz (1686830V)
- SEYMOUR OF SYCAMORE Graffiti Remover/Paint Stripper, 13 oz (20-047)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152315)
- RAINGUARD Graffiti Remover, Green, 1 qt. Size (VG-7300)
- WOOSTER 18 in. R/C 3/8 in. R275 (00R2750180)
- WOOSTER 4" Mini Paint Roller Cover, Mohair, 2 PK (R252-4)
- WOOSTER 14" Paint Roller Cover, 9/16" Nap, Microfiber (R524-14)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-7)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-14)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- Wooster Paint Roller Covers