Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap, Shearling
Mfr # RR632-18
Zoro # G3868798
product price: $30.39
/ea
Sold in multiples of 6 for $182.34
$182.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Shearling
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR632-18
- Zoro # G3868798
- UPC # 71497139313
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Shearling |
Core Material | Phenolic |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Paints, Including Latex, Alkyds, Enamels, Urethanes |
Features | Single-Piece, Heart of The Pelt Construction, Hand Sewn with Extra Attention to Quality, Very Dense and Soft to Roll Out the Fastest, Most Uniform Finish, Thick Professional Phenolic Core Resists Water and Solvents |
Description
Wooster Woolshearling 18x1/2in Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-793 Marking Paint, Fluorescent Pink, 20 Ounce (12/Pkg) (84-793)
- LINZER Roller Paint Kit 11Pc (RS 411 0900)
- SEYMOUR MIDWEST 20 Oz Clear Stripe Inverted Marking Paint, Solvent-Based (20-631)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- WOOSTER 4 in.Bl Woo Woven Cover, 2PK (DR434-4)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR643)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Fabric (R260-9)
- WOOSTER RR327 4.5 in. Semi Smooth Jumbo-Koter Micro Fiber with 0.37 in. Nap (71497189165)
- WOOSTER 7" Paint Roller Cover, 1" Nap Nap, Knit Fabric (00R2420070)
- WOOSTER 18" Paint Roller Cover, 9/16" Nap, Microfiber (R524-18)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-14)
- Wooster Paint Rollers and Frames