Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric
Mfr # RR643
Zoro # G3278968
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/2" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR643
- Zoro # G3278968
- UPC # 71497118080
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Description
Professional painters seeking awless applications have reached for Pro/Doo-Z roller covers for over 2 years. In a sea of reformulated coatings, these Wooster golden pinstripe rollers remain unchanged and are still a staple of paint store aisles. Dense, high-capacity Pro/Doo-Z fabric has interlocked bers to prevent shedding for smoother nishes. These woven covers provide excellent results with all paints from latex arts to high gloss epoxies and everything in between.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #4 Artist Paint Brush, White China Bristle, Wood Handle (F1622 #4)
- MODERN MASTERS 4 Oz Translucent Blue Metal Effects Rust Activator (PA904)
- PAINTLINE PaintLine ProDryingRack EX 4 (PDREX4)
- HANDY 1 Pt Red HANDy Roller Cup (1600-CT)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric (RR313-6 1/2)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool/Polyester (R298-9)
- WOOSTER Wooster-18 Roller Cover, 3/8 in Thick Nap, 18 in L, Green (R362)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Shearling (RR635-9)
- WOOSTER Mini Paint Roller Cover, Semi-Smooth, PK10 (R125-6)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- Wooster Paint Roller Covers