Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester
Mfr # 00R2950180
Zoro # G3278478
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2" Nap
- Cover Material Knit Lambswool/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 00R2950180
- Zoro # G3278478
- UPC # 71497126771
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Knit Lambswool/Polyester |
Description
A blend of 50 percent polyester and 50 percent lambs wool offers top performance with all flat and satin paints. Wool provides maximum capacity and a smooth finish, Polyester helps fabric to resist matting. For best results, use with all flat or satin paints, stains, and waterproofing. Best when painting textured plaster or stucco, paneling, decks, and concrete block.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSTRIPE Prostripe 3/16 In X 150Ft Elite Silver/Tomato Red Pinstripe (74807) (R41120)
- TRIMACO Trimaco 12308 36 in. x 1000 ft. Green Premium Masking Paper (207875)
- FIXALL Fixall F06511-1-E 1 gal Skid Grip; Tintable White (611131656181)
- SUPERIOR PARTS PROFESSIONAL GRADE Extension Pole for Airless Paint Spray Guns, 24-Inches (PS78-24)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R364)
- WOOSTER 18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric (R275-18)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (RR527-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- WOOSTER 9" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Foam (R265-9)
- Wooster Paint Rollers and Frames