Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester
Mfr # R295-18
Zoro # G1921075
product price: $10.89
/ea
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Knit Lambswool/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R295-18
- Zoro # G1921075
- UPC # 71497126771
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Lambswool/Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Paint Roller Cover, Paint Type All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing, Cover Material Lambswool and Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Interior Paint, Eggshell, LatexBase, Eggshell, 5 gal (02770)
- ALLWAY PAINT SHIELD 12"" (PS2)
- IRON OUT Rust Remover, 16 oz, Spray Bottle, PK6 (LIO616PN)
- M-1 Paint Hardener to Dispose of Paint, PK6 (79205M)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR660)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER Wooster SUPER/FAB Knit 4-1/2 in. W X 3/4 in. Jumbo-Koter Paint Roller Cover , 2PK (RR983-4 1/2)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-14)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-9)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Fabric (R242-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-9)
- Wooster Paint Rollers and Frames