Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # RR924-18
Zoro # G3868439
original price:
$9.83
20% off
new price: $7.85
/ea
Sold in multiples of 6 for $47.10
$47.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR924-18
- Zoro # G3868439
- UPC # 071497177315
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 18inx1/2in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Oasis Blue, Satin, 12 oz (334085)
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (44382)
- POLYSHADES Minwax Semi-Transparent Gloss Pecan Oil-Based Polyurethane Stain and Polyurethane Finish (214204444)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 qt (7792502)
- WOOSTER Cirrus X 1 (R186-18)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-4)
- WOOSTER Lambswool & Polyester Roller Cover, PK 3 (RR745)
- WOOSTER Pnt Rlr Cvr Knt 3/4X4.5" (RR983-4 1/2)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester (00R2980140)
- ROCKSOLID 9 IN Paint Roller Cover, 3/8" Nap (318224)
- Wooster Paint Roller Covers