Shop All Paint Roller Covers
Wooster
18" Magikoter Texture Maker Coarse Expoxy Coater
Mfr # 00R2330180
Zoro # G3279914
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 00R2330180
- Zoro # G3279914
- UPC # 71497115423
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Texture Creating Paint Roller Cover |
Description
Wooster Texture Maker roller cover is a plastic looped material that applies paint and creates decorative textures in one step. Make deep patterns with the roller alone. Use with a texture brush to form swirl patterns or with a trowel to produce classic patterns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Aluminum Metallic, 11 oz (7715830)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-6)
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End (509321800)
- GORDON BRUSH Treelon™ Roller Cover 9" & 1-1/4" Nap (R29134)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (R203)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester (R297)
- WOOSTER Wooster Brush R291-9 9 in. Lambswool Roller Cover 0.5 In. (5482443)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206 - 4)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-4)
- WOOSTER PAINT ROLER COVR 4-1/2"" (RR383-4 1/2)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- Wooster Paint Rollers and Frames