Shop All Paint Roller Covers
Wooster
18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric
Mfr # R275-18
Zoro # G3869428
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R275-18
- Zoro # G3869428
- UPC # 71497137838
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Flat and Eggshell Paints |
Features | Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Painters Choice18in x3/8in Knit Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- GRACO 60 Mesh Graco Short Horizontal 60 Mesh Manifold Filter (243080)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-18)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap Nap, Knit Fabric, 2 PK (RR309)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (00R1950140)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-7)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover , 3PK (RC 1013 0900)
- Wooster Paint Rollers and Frames