Shop All Paint Brushes
Wooster
1/8" Artist Paint Brush, Ox Hair Bristle, 1
Mfr # F1625
Zoro # G3945876
Sold in multiples of 3 for $16.47
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Ox Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F1625
- Zoro # G3945876
- UPC # 71497178787
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/8" |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Ox Hair |
Description
Great oil paint and varnish artist brush. Made of ox hair and features a green handle. Use for all your craft and DIY projects. Flat style construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Wheel, Pneumatic (114549)
- RUST-OLEUM Spray Paint, Claret Wine, Satin, 12 Oz (334062)
- TRIMACO PAINT SEA SPONGE 6-7"" (10131)
- HUSKY 9' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0109C)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3973)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- TANIS BRUSH #10 Flat Artist Paint Brush, Nylon Bristle (00225)
- Wooster Paint Brushes