Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 9/16" Nap, Microfiber
Mfr # R524-14
Zoro # G6501378
product price: $7.45
/ea
Sold in multiples of 6 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 9/16"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R524-14
- Zoro # G6501378
- UPC # 71497189141
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 9/16" |
Cover Material | Microfiber |
Description
Microfiber Roller Cover,14 In.x9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Insta Gloss Vinyl Coating W/ Fresh Air Scent Voc (HT 18010)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- BINKS Spray Gun Fluid Nozzle, For 5PB39 (45-6321)
- HUSKY 10' x 100' Black Husky 6-Mil Low Density Plastic Sheeting (610B)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (RR540)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Plush Fabric, 2 PK (RR312)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric (RR313-6 1/2)
- REDTREE INDUSTRIES Redtree Industries 29123 Dynex Paint Roller Cover - 9" (29123)
- Wooster Paint Roller Covers