Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 5/16" Nap, Microfiber
Mfr # R235-14
Zoro # G8578875
original price:
$13.03
16% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 5/16"
- Cover Material Microfiber
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R235-14
- Zoro # G8578875
- UPC # 71497167996
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Overall Length | 14 in |
Nap Size | 5/16 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 5/16" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints and Enamels |
For Use With | Mfr. No. WR017-9, R030 -9 |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Surface Texture | Smooth |
Surface Material | Drywall, Masonry, Metal, Wood |
Compatible Roller Frame Style | Cage, Yoke |
Sheen Type | High Sheen |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, Yoke, 14 in Overall Length, 5/16 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene, For Use With WR017-9, R030 -9, Sheen Type High Sheen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- RUST-OLEUM Black, Matte, 12 oz (263422)
- ZINSSER Wallpaper Smoothing Tool, 8" L, Blue Green (95012)
- SEM PRODUCTS HONDA BLACK BUMPER COATER AEROSOL (SE39293)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR660)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (RR644)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric, 3 PK (R568)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 2 PK (73820)
- Wooster Paint Rollers and Frames