Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric
Mfr # 00R1950140
Zoro # G3276588
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Roller Length 14"
- Nap 3/8" Nap
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 00R1950140
- Zoro # G3276588
- UPC # 71497177520
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 14" |
Roller Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Woven Fabric |
Description
The Cirrus roller cover is a woven high-capcity fabric that is soft, resilient, and easy to load. This European fabric offers fast and complete coverage. Cirrus offers low spatter application on smooth to rough surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Orange Spray Paint 11 oz (1954830)
- WOOSTER Paint Roller Flip Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (0RR3230000)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-7)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Shearling (RR632-18)
- WOOSTER Wooster Brush 1831 2 Side Painters Comb (781755)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-14)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 3 PK (RR927)
- REDTREE INDUSTRIES Redtree Industries 27123 Dynex Paint Roller Cover - 7" (27123)
- Wooster Paint Roller Covers