Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # RR923
Zoro # G3278329
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/8" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR923
- Zoro # G3278329
- UPC # 71497177278
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | Flat, Eggshell, Satin |
Description
Super/Fab FTP is a non-matting, shed-resistant, and fast performance cover. New HydroFlow technology enables the cover to release paint smoothly and consitently. It makes painting easier because ther'es no need to go back and rework an area to get the perfect coverage. The soft knit fabric construction offers superior capacity and retains bounce-back for reuse. 1/2-inch nap for light texture surfaces Semi-smooth walls & ceilings, lightly textured drywall or wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 45004 Oil Based Sanding Sealer - 1 Quart (OL327331)
- ZORO SELECT Canvas Drop Cloth (58903GR)
- ZAR Semi-Transparent Moroccan Red Oil-Based Polyurethane Wood Stain 0.5 pt (51706)
- DEVILBISS HVLP Sprayer Gasket, For 4YP11 1ZLB6 (PT-33-1)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester (R297)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- WOOSTER RR327 4.5 in. Semi Smooth Jumbo-Koter Micro Fiber with 0.37 in. Nap (71497189165)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-9)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- LINZER Cover Roller Trim Wht 3/8X4In (RC 101-4)
- Wooster Paint Roller Covers