Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # R239
Zoro # G3276475
original price:
$9.56
14% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/8" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R239
- Zoro # G3276475
- UPC # 71497178060
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Flat or Satin Paints, Stains |
Description
Super/Fab rollers are made with the finest materials. They offer high paint capacity with less dripping or spatter to deliver faster, cleaner painting. The fabric resists matting for complete coverage and smooth painting results. Ideal for applying paints to smooth or lightly textured walls & ceilings, lightly textured drywall, stucco or wood and acoustical tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gray, Flat, 1 gal. (358063)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- WORK TOOLS 9" Whizz Painter Refill Pad (20153)
- KRYLON LACQUER GLOSS WHITE (K07031777)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven (00R5270090)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap Nap, Shearling (RR637)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- Wooster Paint Rollers and Frames