Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # RR923-14
Zoro # G3868481
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR923-14
- Zoro # G3868481
- UPC # 71497177278
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 14inx3/8in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Kit, 4 in., Foam, All Paints (53861)
- FAMOWOOD 1 gal High Build Coating, High Gloss Finish, Clear (5050110)
- CAMPBELL HAUSFELD GENERAL PURPSE SPRY GUN (DH4200)
- GRACO Airless Tip Guard, 11/16 In (246437)
- WOOSTER Woven Paint Roller Cover, Rough, 4" L (R331-4)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric, 6 PK (R271-4)
- WOOSTER 6" Paint Roller Cover, Mohair/Polyester, 2 PK (R289)
- WOOSTER 9 in. American Cntr Rol Cvr 3/8 3P R568 (00R5680090)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR661)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-18)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Polyamide (144630093)
- Wooster Paint Rollers and Frames