Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R239-14
Zoro # G3869601
product price: $6.85
/ea
Sold in multiples of 6 for $41.10
$41.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R239-14
- Zoro # G3869601
- UPC # 71497178060
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Flat or Satin Paints, Stains |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab 14inx 3/8in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Transparent Satin Crystal Clear Water-Based Urethane Modified Alkyd Spar Urethane Spray 11 (250281)
- RUST-OLEUM Automotive Primer, Light Gray, 12 oz. (249331)
- PURDY Painters Tool 10-N-1 Fld (140900600)
- RUST-OLEUM Appliance Touch Up Paint, White, 0.6 oz. (203000)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (RR502)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester (R297)
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (R251-6)
- WOOSTER Super Doo-Z Fabric 9 in. W X 3/8 in. Paint Roller Cover, 3PK (R725-9)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-14)
- Wooster Paint Rollers and Frames