Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # RR668-14
Zoro # G6501621
original price:
$16.69
5% off
Sold in multiples of 6 for $95.10
$95.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Roller Length 14"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR668-14
- Zoro # G6501621
- UPC # 71497187871
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 14" |
Roller Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Description
Shed-Resistant Roller Cover,14 In.x3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Black, Semi-Gloss, 15 Oz (239107)
- SEM 39310 Insta-Bond 2 Component Kit- 3 Oz (SEM-39310)
- SEM PRODUCTS GUIDE COAT BLACK 13-OZ (SE38203)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Royal Blue, Water -Based (K00830908)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- WOOSTER Cirrus X 1/2 (R184-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-9)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap Nap, Microfiber, 2 PK (RR314)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-4)
- Wooster Paint Roller Covers