Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester
Mfr # R296-14
Zoro # G1921145
original price:
$12.79
14% off
new price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/4"
- Cover Material Knit Lambswool/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R296-14
- Zoro # G1921145
- UPC # 71497167965
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Length (Straight Wireway) | 14 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Lambswool/Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Rough to Rough |
Paint Type | All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Paint Roller Cover, Paint Type All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing, Cover Material Lambswool and Polyester, Core Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- SIKKENS ProLuxe Cetol 1 RE Transparent Satin Natural Oak Acrylic Latex Wood Finish 1 gal (SIK41005.01)
- TITAN Airless Spray Gun Tip Guard, 7/8" Thread (353-702)
- HOMAX 20 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4065)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Shearling (RR632)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Plush Fabric, 2 PK (RR312)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Foam (R265-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-4 1/2)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap Nap, Woven (0RR6650140)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Microfiber (R524-9)
- Wooster Paint Roller Covers