Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # R241-14
Zoro # G8578866
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R241-14
- Zoro # G8578866
- UPC # 71497660381
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Overall Length | 14 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Rough |
Paint Type | All Flat or Satin Paints, Stains |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
For Use With | Mfr. No. WR017-9, R030 -9 |
Compatible Roller Frame Style | Cage, Yoke |
Cover Type | Standard |
Sheen Type | Low Sheen |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Surface Texture | Rough |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, Yoke, 14 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With WR017-9, R030 -9, Sheen Type Low Sheen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SPRAY GUN HVLP TOUCH UP 1.0MM (TL19110)
- MINWAX Gloss Clear Oil-Based Brushing Lacquer 12.25 oz (152000000)
- HUSKY 9' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0109C)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-730)
- WOOSTER Cirrus X 1/2 (R184-14)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-18)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/4" Nap Nap, Knit Fabric, 2 PK (RR309)
- WOOSTER 12" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-12)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR723-9)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover , 3PK (RC 1013 0900)
- Wooster Paint Roller Covers