Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # RR665-14
Zoro # G3868667
Sold in multiples of 6 for $67.74
$67.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR665-14
- Zoro # G3868667
- UPC # 071497177377
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Flat, Eggshell, Satin, Semigloss, Gloss, Enamels, Primers, Urethanes, Epoxies |
Features | Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-zftp14inx3/16in Woven Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base (238467)
- PENOFIN Ultra Premium Transparent Sierra Oil-Based Penetrating Wood Stain 1 gal (F5MSIGA)
- SUNNYSIDE Paint Remover, 1/4 gal., Solvent Base (63432)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Fabric (R242-9)
- WOOSTER 9 in Paint Roller Cover, 1/2" Nap, Fabric (R338-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (R203)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-7)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven, 2 PK (75020)
- Wooster Paint Rollers and Frames