Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric
Mfr # RR643
Zoro # G3280106
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Roller Length 14"
- Nap 1/2" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR643
- Zoro # G3280106
- UPC # 71497167941
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 14" |
Roller Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Description
Professional painters seeking awless applications have reached for Pro/Doo-Z roller covers for over 2 years. In a sea of reformulated coatings, these Wooster golden pinstripe rollers remain unchanged and are still a staple of paint store aisles. Dense, high-capacity Pro/Doo-Z fabric has interlocked bers to prevent shedding for smoother nishes. These woven covers provide excellent results with all paints from latex arts to high gloss epoxies and everything in between.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Polycrylic Matte Clear Water-Based Polycrylic Protective Finish 11.5 oz (366660000)
- REDTREE 4" Mohair Mini Roller Refill, 10/Pk, 10PK (36031)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- MODERN MASTERS Metallic Paint, WaterBase, Blackened Bronze, 6 oz (ME238)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (RR668)
- LINZER RS9338 9 ROLLER COVER 3/8 NAP, 3PK (RS9338 3)
- Wooster Paint Roller Covers