Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric
Mfr # RR924
Zoro # G3274926
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Roller Length 14"
- Nap 1/2" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR924
- Zoro # G3274926
- UPC # 71497177285
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 14" |
Roller Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | Flat, Eggshell, Satin |
Description
Super/Fab FTP is a non-matting, shed-resistant, and fast performance cover. New HydroFlow technology enables the cover to release paint smoothly and consitently. It makes painting easier because ther'es no need to go back and rework an area to get the perfect coverage. The soft knit fabric construction offers superior capacity and retains bounce-back for reuse. 1/2-inch nap for light texture surfaces Semi-smooth walls & ceilings, lightly textured drywall or wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-6)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Fabric (R728-9)
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- RUST-OLEUM Ink Blue, Matte, 12 Oz (369538)
- WOOSTER Wooster RR633 9 in. Wooster Wool 3/4 in. Nap Roller Cover (0RR6330090)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Shearling (RR635-9)
- WOOSTER Woven Paint Roller Cover, Rough, 4" L (R132-4)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-4)
- WOOSTER Mini Paint Roller Cover, Semi-Rough, PK10 (R130-6)
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- LINZER Roller Mini Woven Wht 3/8X4In (MR 101-5 4IN)
- Wooster Paint Rollers and Frames