Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # RR924-14
Zoro # G3868448
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR924-14
- Zoro # G3868448
- UPC # 71497177285
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 14inx1/2in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 25' x 3/8in Fluid Hose Assembly (13-481)
- OLD MASTERS 1 Qt Cedar Oil-Based Wiping Stain (11904)
- ZINSSER 1 qt. Clear Water Sealer (60004)
- POR-15 Caliper Paint - Red - 8 oz., Half Pint (42806)
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R364-18)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-14)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R119-6)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (00R1950140)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- Wooster Paint Roller Covers