Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester
Mfr # 00R2980140
Zoro # G3278898
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Roller Length 14"
- Nap 1-1/4" Nap
- Cover Material Knit Lambswool/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 00R2980140
- Zoro # G3278898
- UPC # 71497167972
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 14" |
Roller Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" Nap |
Cover Material | Knit Lambswool/Polyester |
Description
A blend of 50 percent polyester and 50 percent lambs wool offers top performance with all flat and satin paints. Wool provides maximum capacity and a smooth finish, Polyester helps fabric to resist matting. For best results, use with all flat or satin paints, stains, and waterproofing. Best when painting textured plaster or stucco, paneling, decks, and concrete block.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Gasket, 115524 (115524)
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- BACK TO NATURE Paint Remover, 5 gal., Benzyl Alcohol Base (657G5A)
- WOOSTER 1147 1 in. Solvent Proof Chip Brush (391)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR724)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578-9)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206 - 4)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-9)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602094)
- Wooster Paint Rollers and Frames