Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1-1/4" Nap, Knit Fabric
Mfr # R243-14
Zoro # G3869531
product price: $12.85
/ea
Sold in multiples of 6 for $77.10
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 1-1/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R243-14
- Zoro # G3869531
- UPC # 71497660589
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Extra Rough |
Paint Type | All Flat or Satin Paints, Stains |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab 14inx 1 1/4in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Golden Oak Varathane Premium Fast Dry Wood Stain (262003)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Black, 1 gal (380218)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Pontiac Metallic Blue, 12 Ounce Aerosol Spray Can (DE1616)
- WOOSTER Pro/Doo-Z Woven Fabric 9 in. W X 3/4 in. Regular Paint Roller Cover (RR644-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Fabric (R261-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 3 PK (RR927)
- WOOSTER 7 in. 3/8 in. Roll Cvr Rr666 (0RR6660070)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR726-9)
- WORK TOOLS 4" Mini Paint Roller Cover, Foam (34011)
- Wooster Paint Rollers and Frames