Shop All Paint Brushes
Wooster
1/4" Artist Paint Brush, Ox Hair Bristle
Mfr # F1625
Zoro # G3944099
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Ox Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1625
- Zoro # G3944099
- UPC # 71497178749
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/4" |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Ox Hair |
Description
Great oil paint and varnish artist brush. Made of ox hair and features a green handle. Use for all your craft and DIY projects. Flat style construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP410)
- RUST-OLEUM Rust-Oleum Specialty Flat Deep Forest Green Camouflage Spray Paint 12 oz (1919830)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5016)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R119-6)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, 1 (F1625)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-1)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2)
- Wooster Paint Brushes