Wooster

14-1/2 in L Dust Eater Refill, Gray


product price: $19.65
/ea
Sold in multiples of 3 for $58.95

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mop Head Color Gray
  • Handle Material No Handle
  • Width 16"
  • Color Gray
  • Features Triangular Shape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wooster
  • MFR # 1805
  • Zoro # G3871275
  • UPC #
    71497168368
  • Country of Origin China
  • Category Mops

Dimensions

Width 16"
Overall Length 14-1/2 in
Overall Width 16 in

Details

Mop Head Color Gray
Handle Material No Handle
Item Dust Eater Refill
Color Gray
Features Triangular Shape
For Use With Extension Pole, Mfr. No. 1800
Material Mop Like
Compatible Manufacturer Part Number 1800
Product Type Dust Mop Head

Description

Dust Eater Refill, Overall Width 16 in, Compatible Manufacturer Part Number 1800, Features Triangular Shape, Product Type Dust Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.