Shop All Paint Roller Covers
Wooster
12" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # RR644-12
Zoro # G3868746
product price: $12.65
/ea
Sold in multiples of 12 for $151.80
$151.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 12"
- Length 12"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR644-12
- Zoro # G3868746
- UPC # 071497154057
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 12" |
Length | 12" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | All Paints, Enamels, Primers, Urethanes, Epoxies |
Features | Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Pro/doo-z 12inx3/4in Woven Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- PREMIER PAINT ROLLER ROLLER MIRFBR 4X1/2 in., 2PK (U66202-018)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R203-4)
- SAFETYSTEPTD Paint Roller Frame, Roller, Steel Handle, 7-1/2" Rollers (SSTDPBROLLER)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-14)
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Woven, 2 PK (00R2290060)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR662)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R565)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- Wooster Paint Rollers and Frames