Shop All Paint Roller Covers
Wooster
12" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric
Mfr # 00R2400120
Zoro # G3276798
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Roller Length 12"
- Nap 1/2" Nap
- Cover Material Knit Fabric
- Surfaces Semi-Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 00R2400120
- Zoro # G3276798
- UPC # 71497157010
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 12" |
Roller Length | 12" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Knit Fabric |
Surfaces | Semi-Rough |
Description
Super/Fab rollers are made with the finest materials. They offer high paint capacity with less dripping or spatter to deliver faster, cleaner painting. The fabric resists matting for complete coverage and smooth painting results. Ideal for applying paints to smooth or lightly textured walls & ceilings, lightly textured drywall, stucco or wood and acoustical tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RID ORUST American Hydro Systems Rid O' Rust 64 oz Rust Preventer (RR1)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Gray Pearl Water-Based Anti-slip Coating 1 gal (SU0308092-01)
- WATCO Lacquer Brushing Clear Glo Ga (63031)
- RICHARD Paint Tray, 2-In-1 Liner, for 92080 (92081)
- WOOSTER 9" Floor Coating Roller, Plastic Looped (R233)
- WOOSTER Wooster Brush .38in. Nap Pro-Doo-Z Roller Covers RR642-9 (71497118059)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- WOOSTER RR665 18 in. Pro/Doo-Z FTP 3/16 in. Nap Roller Cover (0RR6650180)
- WOOSTER 6-1/2" Paint Roller Cover, 3/8" Nap Nap, Fabric (0RR3130064)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR662-9)
- Wooster Paint Rollers and Frames