Shop All Paint Brushes
Wooster
1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle
Mfr # F1625-1/2
Zoro # G3080217
original price:
$7.04
31% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Ox Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1625-1/2
- Zoro # G3080217
- UPC # 71497178725
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Brush Length | 1" |
Bristle Length | 25.5 mm |
Overall Length | 8" |
Bristle Width | 1/2 in |
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Ox Hair, Brush Size 1/2 in, Bristle Thickness 4 mm, Bristle Length 25 1/2 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Paints, Varnishes, Surface Material Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Smooth, Application Art Work, Bristle Width 1/2 in, Brush Length 1 In., Ferrule Material Nickel Plated Copper, Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- HTI Dull Aluminum Lacquer (HT 1832)
- PENOFIN Ultra Premium Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F3MCMGA)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-3/8)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/8)
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Wood Handle (0Z12020020)
- WOOSTER PAINT BRSH GOLD EDGE2.5"" (5231-2.5)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216)
- WOOSTER Angle Sash Paint Brush (4231)
- Wooster Paint Brushes