Shop All Paint Brushes
Wooster
1" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1
Mfr # 4176-1
Zoro # G3870758
product price: $10.69
/ea
Sold in multiples of 6 for $64.14
$64.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4176-1
- Zoro # G3870758
- UPC # 071497142658
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Description
Ultra/pro 1in Sable Firm Varnish Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Extension Pole for Airless Paint Spray Guns, 12-Inches (PS78-12)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Salt Guard (SP-1005)
- BESTT LIEBCO Floor Applicator Pad, 12" (997114120)
- OLD MASTERS 1 Gal American Walnut Oil-Based Wiping Stain (13001)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2 1/2)
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- WOOSTER 266890 15 in Gold Edge Thin Angle Brush 6PK (071497184368)
- WOOSTER 1" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 3" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER 5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-5 1/2)
- RICHARD 1-1/8" Trim Paint Brush (13429)
- Wooster Paint Brushes