Shop All Paint Brushes
Wooster
1" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle
Mfr # Q3108-1
Zoro # G3572996
original price:
$3.05
28% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3108-1
- Zoro # G3572996
- UPC # 71497105622
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 2 3/16 in |
Bristle Length | 2 3/16 in |
Length | 2-3/16" |
Bristle Width | 1 in |
Handle Length | 4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 1 in, Bristle Thickness 7/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Application Trim, Walls, Bristle Width 1 in, Brush Length 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 5-1/2" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190054)
- ZAR Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 1 qt (33012)
- WOOSTER WOOSTER FR950 Sherlock Pole Maintenance Kit (71497141187)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- WOOSTER 2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2)
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- WOOSTER F5117 4 in. Import Chip Brush (25445)
- PROJECT SELECT Linzer 1 in. Flat Paint Brush (1123-1)
- Wooster Paint Brushes