Shop All Paint Brushes
Wooster
1" Trim/Wall Paint Brush, Plastic Handle
Mfr # Q3108
Zoro # G3945410
product price: $3.55
/ea
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Basic Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
- Bristle Stiffness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3108
- Zoro # G3945410
- UPC # 71497105622
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Trim/Wall |
Basic Bristle Material | Synthetic |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
No other brush paints smoother and faster at this price point! Wooster Softip features fine, feather-like filament ends that reduce brushmarks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Paint Deglosser, Pre-Paint Cleaner, 1 qt. (62232M)
- CAL-TINT II 16 Oz 830-9907 Lamp Black Cal-Tint II Universal Colorant (830-9907)
- VARATHANE Polyurethane, Clear, Semi-Gloss, 1 gal. (200131)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F1MWR5G)
- WOOSTER 3" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, 1 (F1627)
- WOOSTER Wooster 5229 Silver Tip Paint Brush Variety (71497181879)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #5)
- WORK TOOLS 2" Angle Sash Paint Brush (21020)
- Wooster Paint Brushes