Shop All Paint Brushes
Wooster
1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 4181-1
Zoro # G0467157
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4181-1
- Zoro # G0467157
- UPC # 71497119933
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 2-3/16" |
Bristle Length | 2 3/16 in |
Overall Length | 10-3/4" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 5/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Ferrule Material | Rust Resistant Steel |
Handle Color | Natural |
Bristle Thickness | 5/16 in |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 1 in, Bristle Length 2 3/16 in, Bristle Stiffness Firm, Basic Handle Material Wood, Brush Length 2-3/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 10-3/4 In. Overall Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Stripper, Liquid, 32 oz (2488)
- RUST-OLEUM Filler Primer, Gray, 1 Qt. (254863)
- DEVILBISS Plastic Bowl (190763)
- BERCOM 4PK Handy Pro BLK Liner (3220-CT)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2 1/2)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 1" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1)
- WOOSTER 2" Chip Paint Brush, White China Bristle, Plastic Handle (W1147-2)
- WOOSTER P3973 3 in. Factory Sale Gold Polyester Paint Brush (71497106360)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- Wooster Paint Brushes