Shop All Paint Brushes
Wooster
1" TAS, 1-1/2"AS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK
Mfr # 5239
Zoro # G8818385
product price: $16.69
/pk 3, $5.56/ea
Sold in multiples of 12 for $200.28
$200.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1" TAS, 1-1/2"AS, 2" Var
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5239
- Zoro # G8818385
- UPC # 71497184405
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" TAS, 1-1/2"AS, 2" Var |
Details
Item | Paint Brush Set |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Brush Material | Polyester, Stainless Steel, Hardwood |
Color | White & Gold (Bristle) |
Description
Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior Paint, Flat, Water Base, Flat White, 1 gal (380215)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280130)
- POLYCRYLIC Minwax Satin Crystal Clear Water-Based Polyurethane 1 gal (13333000)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Plastic Handle (Q3222)
- WOOSTER 3" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-3)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-2)
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/2)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle (144403620)
- Wooster Paint Brushes