Shop All Paint Brushes
Wooster
1" Flat Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1120-1
Zoro # G0467111
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1120-1
- Zoro # G0467111
- UPC # 71497129420
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 2 3/16 in |
Bristle Length | 2 3/16 in |
Overall Length | 8-9/16" |
Bristle Width | 1 in |
Description
Paint Brush, Brush Style Varnish, Filament Type Natural, Filament Material China Hair, Brush Size 1 in, Bristle Thickness 7/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Paints, Polyurethane Coatings, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color White, Bristle Width 1 in, Brush Length 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP112)
- GRACO 315 RAC 5 Reversible Switch Tip (286315)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- CABOT Stain, Natural, Toned Flat, 1 gal. (140.0019400.007)
- WOOSTER 3" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-3)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- WOOSTER 1147 4 in. Solvent Proof Chip Brush (24871)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2 1/2)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267VA-15)
- Wooster Paint Brushes