Shop All Paint Brushes
Wooster
1" Flat Sash Paint Brush, Black China Bristle, Wood Handle
Mfr # 0Z12020010
Zoro # G3945246
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 1"
- Basic Bristle Material Natural
- Bristle Material Black China
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 0Z12020010
- Zoro # G3945246
- UPC # 71497142924
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Handle Material | Wood |
Brush Handle Style | Round |
Description
The black China bristle and chisel constuction make this a great brush with a soft formulation and fine touch. This brush has a round rust-resistant steel ferrule and a sealed maple wood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HVLP Paint Sprayer, 3 Stage, 1 qt. (0524031)
- TRIMACO 5GALMesh Paint Strainer (11523/12)
- TRIMACO 4' x 15' Rubber-Duckie Butyl Drop Cloth, Leak Proof Heavy Weight (80208)
- ZINSSER 1 Gal White Smart Prime Water-Based Interior/Exterior Primer/Sealer (249729)
- WOOSTER Wooster Brush 6 ft. To 12 ft. Wooster Paint Brush Extension Pole (WO310836)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2 1/2)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (0J42090030)
- WOOSTER 4" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle (F1626)
- WOOSTER 1" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4176-1)
- SM ARNOLD 10 in. Fountain Wash Brush (SMA-85-673)
- Wooster Paint Brushes