Shop All Paint Brushes
Wooster
1" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1202-1
Zoro # G3868107
product price: $5.75
/ea
Sold in multiples of 12 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1202-1
- Zoro # G3868107
- UPC # 71497142924
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 7/16" |
Features | Soft Formulation, Fine Touch, Chisel Construction |
Color | Black (Bristle) |
Brush Material | Black China, Sealed Hardwood, Stainless Steel |
Description
Cutter 1in Black China Flat Sash Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- KESON Inverted Marking Paint, 20 oz., Red/Orange, Water -Based (SP20RO)
- GENERAL FINISHES 1/2 Pt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMHP)
- CABOT Sealer, Crystal Clear, Flat, 5gal (140.0001000.008)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2 1/2)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625)
- WOOSTER Q3211-2 BRUSH 2IN SHORTCUT (0Q32110020)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-1)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB832-3)
- Wooster Paint Brushes