Shop All Paint Brushes
Wooster
1" Chip Paint Brush, White China Bristle, Plastic Handle
Mfr # 1147 - 1
Zoro # G3572899
product price: $0.83
/ea
Sold in multiples of 36 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 1147 - 1
- Zoro # G3572899
- UPC # 71497117564
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Bristle Length | 1 11/16 in |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 5/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Bristle Thickness | 5/16 in |
Description
Paint Brush, Brush Style Chip, Brush Size 1 in, Bristle Length 1 11/16 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Anti Rust Armor Alkyd Primer (K09743008)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- GENERAL FINISHES 1 Qt Ash Gray Gel Stain Oil-Based Heavy Bodied Stain (AQT)
- BEDFORD PRECISION PARTS Bedford Precision Service Set, BP7250 H.O. Gun (20-3806)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2 1/2)
- WOOSTER BRUSH 1.5""ANGLE WH CHINA (Z1121-1.5)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-3)
- WOOSTER 1-1/2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 5222 1.5 in. Silver Tip Varnish Brush (71497163905)
- WOOSTER Production Painter Angle (J4645-2 1/2)
- WOOSTER Z1293-21-2 Wooster Pro 30 Lindbeck China Bristle Angle Sash Brush - 2.5 in.- Black (533185)
- Wooster Paint Brushes