Shop All Paint Brushes
Wooster
#1 Artist Paint Brush, White China Bristle
Mfr # F1622
Zoro # G3943408
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1622
- Zoro # G3943408
- UPC # 71497178428
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
A great flat tip artist brush made of white bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Finish/Activator Kit, Sfty Ylw, Urethane (9844419-1501)
- GERSON Elite Paint Strainer - 190 Micron Fine Yellow Mesh, 125-Count, Case of 4, 500PK (010614Y)
- VARATHANE Floor Finish, Crystal Clear, Satin, 1 gal. (230231)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-3)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-2 1/2)
- WOOSTER 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3972)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- RUBBERSET White China Bristle 2-1/2 Chip Paint Brush (99060325)
- Wooster Paint Brushes