Shop All Paint Brushes
Wooster
#1 Artist Paint Brush, Red Sable Bristle, 1
Mfr # F1621
Zoro # G3944354
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #1
- Basic Bristle Material Natural
- Bristle Material Red Sable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1621
- Zoro # G3944354
- UPC # 71497178329
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
A great flat tip artist brush made of red sable bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Filter/Regulator (HFRL-508)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR661)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (412-IMP)
- MINWAX Super Fast-Drying Polyurethane for Floors Gloss Clear Oil-Based Fast-Drying Polyurethane 1 ga (13020000)
- WOOSTER White Bristle Oil Brights Artist Brush (F1622 #1)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER F1974 Artist Brush Canister Set (708)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- WOOSTER 5222 1.5 in. Silver Tip Varnish Brush (71497163905)
- WOOSTER Paint Brush Set, Artist Brush, 1/2 in, 1/4 in, #2, #4, Natural, Camel Hair, 5 PK (F5105)
- Wooster Paint Brushes