Shop All Paint Brushes
Wooster
#1 Artist Paint Brush, Red Sable Bristle, 1
Mfr # F1620
Zoro # G3943295
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1620
- Zoro # G3943295
- UPC # 71497178220
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Brush Handle Style | Round |
Description
A great round artist brush made of red sable bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Color Cement Buff 10Oz (131702)
- PREMIER 9" Paint Roller Cover, 3/8" Nap Nap, Polyester, 6 PK (1710)
- LINZER Cover Stripper Economy Ln 4In (RR9502)
- MCCLOSKEY Man O' War Satin Clear Oil-Based Marine Spar Varnish 1 qt (080.0007505.005)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-1 1/2)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622-3)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER BRUSH 1.5""ANGLE WH CHINA (Z1121-1.5)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- Wooster Paint Brushes