Shop All Paint Brushes
Wooster
#1 Artist Paint Brush, Camel Hair Bristle
Mfr # F1626
Zoro # G3947608
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #1
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1626
- Zoro # G3947608
- UPC # 71497178817
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Great artist brush for use with all oil paints or varnishes. Made of camel hair and features a green handle. 4 sizes of this flat style artist brush are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Extension Pole, Size 4 to 8 Ft (1UFN7)
- RUST-OLEUM Candy Pink, Gloss, 12 Oz (334028)
- 3M Spray Gun Cup Lid, S31 Type, Plastic (26127)
- FLETCHER-TERRY -Terry Glazier Points For Repairing or reglazing windows 0 oz , 225PK (08-511)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-1 1/2)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle (4230)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Q3211-2)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- JEN MANUFACTURING 1 in. Poly Brush (4251)
- Wooster Paint Brushes