Shop All Paint Brushes
Wooster
#1 Artist Paint Brush, Camel Hair Bristle, 1
Mfr # F1628
Zoro # G3948807
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #1
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1628
- Zoro # G3948807
- UPC # 71497179029
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Great watercolor/pointed camel hair artist brush with orange handle. Made for use with all watercolors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 1 gal (2766402)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- GRACO DuraFlex Airless Hose, 1/4inx50 ft. (247340)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle (4233)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- WOOSTER 1" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- WOOSTER Painters Choice Roller R728-9, 3PK (71497120731)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CO3.5S)
- Wooster Paint Brushes