Shop All Paint Brushes
Wooster
1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle
Mfr # Z1216
Zoro # G3947860
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1216
- Zoro # G3947860
- UPC # 71497155726
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Description
Chisel construction. Soft formulation, velvet feel. Square rust-resistant steel ferrule. Sealed maple tapered-wood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Texture Sprayer, 120V, 2.0 HP, 5.0 gpm (17H575)
- NELSON PAINT Marking Tool Reversible Nozzle (HW58)
- SEYMOUR MIDWEST Light Blue, 20 oz 6 PK (620-1425)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKPT94003CA)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3)
- WOOSTER Paint Brush Multipack 10 PK (RR582-4 1/2)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/2)
- WOOSTER 1" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380130)
- Wooster Paint Brushes