Shop All Paint Brushes
Wooster
1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle
Mfr # Q3208
Zoro # G3946174
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3208
- Zoro # G3946174
- UPC # 71497105820
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
No other brush paints smoother and faster at this price point! Wooster Softip features fine, feather-like filament ends that reduce brushmarks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 16 Oz Kit Whiteboard Paint Covers 25 Sq. Ft., Gloss, White (SP-1216)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2 1/2)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Alkyd Base, Navy Gray, 1 gal (255613)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4157-3)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5235)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- WOOSTER 2 in. Bl Woo As Short Brush (D4023-2)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK6)
- Wooster Paint Brushes