Shop All Paint Brushes
This Product is Discontinued
Wooster
1" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (Discontinued)
Mfr # 4212-1
Zoro # G0467376
This Product is Discontinued
Key Features
- Brush Style Angle Sash
- Brush Size 1"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 4212-1
- Zoro # G0467376
- UPC # 071497152527
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 2-3/16" |
Bristle Length | 2 3/16 in |
Overall Length | 11" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 7/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Water |
Handle Color | Beige |
Ferrule Material | Rust Resistant Steel |
Bristle Thickness | 7/16 in |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 1 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-3/16 In., Ferrule Material Rust Resistant Steel, Handle Color Beige, Handle Material Wood, 11 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.