Shop All Paint Brushes
Wooster
1" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1293
Zoro # G3947967
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1"
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1293
- Zoro # G3947967
- UPC # 71497136213
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Handle Style | Round |
Description
This brush is made of a black China bristle with chisel construction. It's soft formulation has a fine touch. It features a round rust-resistant steel ferrule and a sealed maple wood handle. The angle sash style is good for cutting-in and trim work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4” Phenolic Core Roller Cover, Carpet Nap, 36PK (RC4-C)
- BINKS Spray Gun Fluid Nozzle, For 1ZKZ5, 1ZLA5 (45-9400)
- DUPLI-COLOR Automotive Primer, Gray, 1 ct (EBQ910)
- MODERN MASTERS ME702 6 oz. Burnt Orange Metallic Paint (ME702-06)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1)
- WOOSTER 1" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120-1)
- WOOSTER 3-1/2" Angle Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4180-3 1/2)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-1 1/2)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3971)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622-2)
- Wooster Paint Brushes